
ABB 61W 31 Cu.In. Steel City® Flush Service Floor Box
Description
STEEL CITY® One gang floor box Provide flush service for power, communications and data in wood floors. Adjustable mounting brackets allow for various finished floor-material heights.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Floor Box | Type | Rectangular |
Length | 134.93 mm | Width | 5 5/16 in |
Cubic Capacity | 31 in³ | Number of Gangs | 1 |
Material | Stamped Steel | Number of Knockouts | 6 |
Standards | UL E2969 Listed | Application | Provide Flush Service for Power, Communications and Data in Wood Floors |
UPC | 785991615555 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 5400 - UNIT = 5400 |