
ABB 641 Steel City Floor box
Description
Single gang floor box features painted silver enamel inside and out for additional corrosion resistance. Interior and exterior leveling screws permit adjustment to meet finished floor. Shipped complete with expendable cap to prevent ingress of concrete during pour.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box | Type | Fully Adjustable, Rectangular |
Width | 139.7 mm | Depth | 92.07 mm |
Cubic Capacity | 35 in³ | Number of Gangs | 1 |
Material | Steel | Standards | UL E2969 Listed |
Application | For Modern Office with Workstations, Communications and Data Equipment | UPC | 785991617443 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 408 - UNIT = 408 |