ABB 642 Steel City cast iron floor box
Description
Floor box with 3/4 inch conduit tapping furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box | Type | Fully Adjustable, Rectangular |
Width | 139.7 mm | Depth | 92.07 mm |
Cubic Capacity | 74 in³ | Number of Gangs | 2 |
Material | Steel | Cable Entry | 3/4 in |
Standards | UL E2969 Listed | Application | For Modern Office with Workstations, Communications and Data Equipment |
UPC | 785991617924 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 300 - UNIT = 300 |