ABB ELECTRIFICATION CANADA INC 642-TB BOX FLR W/ BRA 3 X 4 1/2in 2-CVR 2G WT ADJ
Description
Two Gang Flush Service Floor Box, 74 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 3-5/8 Inches, 3/4 Inch Conduit Hubs, Cast Iron
Specifications
Brand Name | ABB | Item Name | Flush Service Floor Box |
Type | Fully Adjustable | Length | 5-1/2 in |
Cubic Capacity | 74 in³ | Number of Gangs | 2 |
Material | Cast Iron | Cable Entry | 3/4 in Hub |
Standards | UL E2969 Listed | Application | For Modern Office with Workstations that have Power, Communications and Data Equipment |
UPC | 785991135626 |
Packages
2 - UNIT - (2) |