ABB 672 Steel City® Cast Iron Floor Box
Description
SF 672 STEEL FLOOR BOX
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box | Type | Watertight, Non-Adjustable |
Cubic Capacity | 13 in³ | Number of Gangs | 1 |
Material | Cast Iron | Cable Entry | 1/2 - 3/4 in Knockouts |
Standards | UL File Number E2969 | Application | Ideal for the Modern Office with Workstations that have Power, Communications and Data Equipment |
UPC | 785991619201 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 4 - UNIT = 4 | 644 - UNIT = 644 |