ABB 672-TB BOX FLOOR RND W/ BRA3 1/2in CVR 2in PLUG 15A
Description
Single Gang Flush Service Floor Box, 13 Cubic Inches, Opening Diameter 3-1/2 Inches, Base Diameter 2-31/32 Inches, Depth 3-3/16 Inches, 1/2 Inch and 3/4 Inch Knockouts, Cast Iron, For Power or Communications/Data
Specifications
Brand Name | ABB | Item Name | Flush Service Floor Box |
Type | Non-Adjustable, Watertight | Depth | 3-3/16 in |
Cubic Capacity | 13 in³ | Number of Gangs | 1 |
Material | Cast Iron | Cable Entry | 1/2 or 3/4 in Knockout |
Standards | UL E2969 Listed | Application | For Modern Office with Workstations that have Power, Communications and Data Equipment |
UPC | 785991135657 |
Packages
4 - UNIT - (4) |