![tab68d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140968858.jpg?preset=medium)
ABB 68 D Steel City 68 Series Stamped Steel Deep
Description
Steel City® stamped steel deep floor box, flush service type. 60 cubic inch and ideal for the modern office with workstations that have power, communications and data equipment.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box | Type | Flush Service |
Cubic Capacity | 60 in³ | Material | Stamped Steel |
Number of Knockouts | 12 | Standards | UL File Number E2969 |
Application | Ideal for the Modern Office with Workstations that have Power, Communications and Data Equipment | UPC | 785991600100 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 336 - UNIT = 336 |