
ABB 68 S Steel City 68 Series Stamped Steel Shallow
Description
Floor box provide flush service for power, communications and data. They can be used in either wood or concrete floors and are suitable for carpet, tile or wood. Interior and exterior leveling screws permit adjustment to meet finished floor. Shipped complete with expendable cap to prevent ingress of concrete during pour.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service SVC Floor Box | Type | Round |
Width | 206.37 mm | Depth | 119.06 mm |
Cubic Capacity | 47 in³ | Number of Gangs | 1 |
Material | Stamped Steel | Number of Knockouts | 6 |
Cable Entry | 1/2 in, 3/4 in Knockout | Includes | Bottom Plate |
Standards | UL E2969 | Application | Ideal for the Modern Office with Workstations That Have Power, Communications and Data Equipment |
UPC | 785991600209 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 336 - UNIT = 336 |