
ABB 71W-DS-C 15Amp Steel City® Single-Gang Residential Floor Box Kit, Brass Finish
Description
Single-gang residential floor box with duplex receptacle with galvanized steel/cover, aluminum/flange-Brass finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box Kit | Type | Duplex Receptacle, Rectangular, Residential |
Length | 3 in | Width | 2 in |
Depth | 3-1/2 in | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | Aluminum,Galvanized Steel |
Color | Other | Number of Knockouts | 1 |
Mounting Type | Carpet/Tile Flange | Amperage Rating | 15 A at 125 V |
Cable Entry | 1/2 in Knockout | Includes | Galvanized Steel Switch Box, Brass Plated Aluminum Cover, Die Cast Zinc with Brass Finish Flange and Tamper Resistant Receptacle and Integral Non-metallic Sheathed Cable Clamp |
Standards | CSA Certified, UL E2969 | Application | For Wood, Ceramic Tile or Carpeted Floor Applications |
UPC | 785991040975 |
Packages
4 - UNIT = (4) | 2160 - UNIT = 2160 |