
ABB 71W-DS-N-C 15Amp Steel City® Single-Gang Residential Floor Box Kit, Nickel Finish
Description
Single-gang residential floor box with duplex receptacle with galvanized steel/cover, aluminum/flange-Nickel finish.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box Kit | Type | Duplex Receptacle, Rectangular, Residential |
Length | 3 in | Width | 2 in |
Depth | 3-1/2 in | Cubic Capacity | 18 in³ |
Number of Gangs | 1 | Material | Aluminum/Galvanized Steel |
Number of Knockouts | 1 | Mounting Type | Carpet/Tile Flange |
Amperage Rating | 15 A at 125 V | Cable Entry | 1/2 in Knockout |
Includes | Galvanized Steel Switch Box, Nickel Plated Aluminum Cover, Die Cast Zinc with Nickel Finish Flange and Tamper Resistant Receptacle and Integral Non-metallic Sheathed Cable Clamp | Standards | CSA Certified, UL E2969 |
Application | For Wood, Ceramic Tile or Carpeted Floor Applications | UPC | 785991040999 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) | 100 - UNIT = 100 | 4410 - UNIT = 44100 |