![tab71wgfcic](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967379.jpg?preset=medium)
ABB 71W-GFCI-C 15Amp Steel City® Single-Gang GFCI Residential Floor Box Kit
Description
Floor box kit includes switch box, cover, flange and tamper resistant receptacle. MopTite covers meet scrub-water requirements for wood, tile and carpet. Box includes integral nonmetallic sheathed cable clamps.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service Floor Box | Type | Rectangular |
Length | 88.9 mm | Width | 76.2 mm |
Number of Gangs | 1 | Material | Galvanized Steel Box, Aluminum Cover |
Finish | Brass | For Use With | GFCI Receptacle |
Standards | UL File Number E2969 | UPC | 785991040982 |
Packages
1 - UNIT - 1 | 4 - UNIT = (4) | 50 - UNIT = 50 | 1600 - UNIT = 16000 |