Abbotsford
tab71wdsnc

ABB 71W-DS-N-C 15Amp Steel City® Single-Gang Residential Floor Box Kit, Nickel Finish

Price $239.0214 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:71W-DS-N-C
Documents Documents

Description

Single-gang residential floor box with duplex receptacle with galvanized steel/cover, aluminum/flange-Nickel finish.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Floor Box Kit Type Duplex Receptacle, Rectangular, Residential
Length 3 in Width 2 in
Depth 3-1/2 in Cubic Capacity 18 in³
Number of Gangs 1 Material Aluminum/Galvanized Steel
Number of Knockouts 1 Mounting Type Carpet/Tile Flange
Amperage Rating 15 A at 125 V Cable Entry 1/2 in Knockout
Includes Galvanized Steel Switch Box, Nickel Plated Aluminum Cover, Die Cast Zinc with Nickel Finish Flange and Tamper Resistant Receptacle and Integral Non-metallic Sheathed Cable Clamp Standards CSA Certified, UL E2969
Application For Wood, Ceramic Tile or Carpeted Floor Applications UPC 785991040999

Packages

1 - UNIT - 1 4 - UNIT = (4) 100 - UNIT = 100 4410 - UNIT = 44100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok