Abbotsford
wrmrc4atcbk

WIREMOLD RC4ATCBK RC4ATC Multi-Service Assembled Poke-Thru Device, Black

Price $653.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RC4ATCBK

Description

Multi-service assembled poke-through device. Unit includes four prewired 20 A receptacles. Each duplex receptacle is wired as separate circuit. The duplex can be wired as a standard receptacle or isolated ground. Includes Wiremold open system unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack mounting adapters and Ortronics series II communication housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 series Poke-through devices require a 4 inch diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 inch minimum.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Type Poke-Thru Width 8.25 in
Depth 16.38 in Cubic Capacity 24.5 Cu. In.
Material steel stem, aluminum cover Color Black
Cable Entry knockouts Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] &314 of NEC.
Application Commercial UPC 786564131540

Packages

1 - UNIT - 1