Abbotsford
wrmrc3atcbk

WIREMOLD RC3ATCBK 20A RC3ATC Multi-Service Assembled Poke-Thru Device, Black

Price $570.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RC3ATCBK
Documents Documents

Description

Assembled unit. Prewired 20A duplex receptacle can be wired as a standard duplex receptacle or isolated ground. Flange available in painted gray (GY), black (BK), ivory (VY) or brushed metal finishes in aluminum (AL), and brass (BS). Slide covers match the painted flange colors: gray, black, and ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum colored slide holder (AA). Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes two Ortronics TracJack adapters and two Ortronics Series II adapters. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC3 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Box Type RC Series Poke-Thru
Width 7.5 in Depth 16.0 in
Cubic Capacity 24.5 in³ Material Aluminum, Steel
Color Black Cable Entry Knockout Pound
Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] and 314 of NEC Application Open Space Concrete Floors Applications
UPC 786564067047

Packages

1 - UNIT - 1