![arlflb5321nl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798969.jpg?preset=medium)
ARLINGTON INDUSTRIES FLB5321NL 1-Gang Arlington Steel Box and Metal Cover Floor Box Kit with Threaded Plugs, Nickel-Plated
Description
Floor box kit with single-gang steel box, gaskets, receptacle, gasketed cover, mounting screws. Nickel-plated with two threaded plugs.
Specifications
Brand Name | Arlington | Item Name | Floor Box Kit |
Length | 4.937 in | Width | 2.85 in |
Depth | 3.725 in | Number of Gangs | 1 |
Material | Steel | Finish | Nickel Plated Cover |
Color | Nickel Plated | Gangable | True |
Includes | 1-Gang Steel Box and Gasketed Metal Cover with Threaded Plugs, Gaskets, Receptacles and Mounting Screws | Standards | cULus Listed |
Application | For New and Existing Floors | UPC | 018997220165 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |