
ARLINGTON INDUSTRIES FLB5331MB 1 Gang Arlington Steel Box Duplex Receptacle, Brass
Description
Floor box kit with single-gang steel box, gaskets, (1) duplex receptacle, gasketed cover, mounting screws. Brass with two flip lids.
Specifications
Brand Name | Arlington | Item Name | Floor Box Kit |
Length | 5 in | Width | 2.9 in |
Depth | 3.725 in | Number of Gangs | 1 |
Material | Steel Box, Brass Cover | Color | Brass |
Gangable | True | Includes | 1-Gang Steel Box, Gasketed Metal Cover with Flip Lids, Gaskets, Receptacles and Mounting Screws |
Standards | cULus Listed | Application | For New and Existing Floors |
UPC | 018997220196 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |