
ARLINGTON INDUSTRIES FLB5331NL 1-Gang Floor Box Kit with Steel Box and Nickel Cover
Description
Floor box kit with single-gang steel box, gaskets, (1) duplex receptacle, gasketed cover, mounting screws. Nickel-plated with two flip lids.
Specifications
Brand Name | Arlington | Item Name | Floor Box Kit |
Length | 5 in | Width | 2.9 in |
Depth | 3.725 in | Number of Gangs | 1 |
Material | Steel | Finish | Nickel Plated Cover |
Color | Nickel Plated | Gangable | True |
Includes | 1-Gang Steel Box, Gasketed Metal Cover with Flip Lids, Gaskets, Receptacles and Mounting Screws | Standards | cULus Listed |
Application | For New and Existing Floors | UPC | 018997220202 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |