![arlflb5552mb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798982.jpg?preset=medium)
ARLINGTON INDUSTRIES FLB5552MB 2-Gang Combo Floor Box Kit with Installed Low Voltage Divider, Brass
Description
Combo floor box kit with installed low-voltage divider and square metal cover with flip lids. Used For new and existing floors.
Specifications
Brand Name | Arlington | Item Name | Combo Floor Box Kit |
Length | 5.018 in | Width | 5.018 in |
Depth | 3.764 in | Number of Gangs | 2 |
Material | Plastic, Brass Cover | Color | Brass |
Gangable | True | Includes | 2-Gang Steel Combo Box with Installed Low Voltage Divider, Square Metal Cover with Flip Lids, Gaskets, (1) Duplex Receptacle, (1) Low Voltage Duplex Plate and Mounting Screws |
Standards | cULus Listed | Application | For New and Existing Floors |
UPC | 018997220509 |
Packages
1 - UNIT - 1 |