PASS & SEYMOUR 1542FBA 15A 125V NEMA 5-15R Receptacle Floor Box Assembly
Description
Floor box assembly includes: Receptacle, brass plate, plug, gasket, brown o-ring and metal 18 cu. inch box.
Specifications
Brand Name | Legrand | Item Name | Floor Box Assembly |
Type | Rectangular | Width | 2-3/4 in |
Depth | 4-1/2 in | Cubic Capacity | 18 in³ |
Material | Metal | Amperage Rating | 15 |
Includes | (1) Receptacle, Brass Plate, Plug, Gasket, O-Ring | Standards | FSUL, UL Listed |
UPC | 785007154221 |
Packages
1 - UNIT - 1 |