![wel4101yxss](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15973066.jpg?preset=medium)
MAC'S II AGENCIES 410-1YX-SS Floor Box 2 Gangs 1-Decorator and Duplex, Concrete
Description
Floor box.
Specifications
Brand Name | WellMark Electric | Item Name | Floor Box |
Type | 1-Decorator and Duplex, Concrete | Length | 9-1/8 in |
Width | 6 in | Depth | 2-3/4 in |
Number of Gangs | 2 | Material | 16 ga Steel Box and Stainless Steel Lid and Surround |
Finish | Galvanized | Standards | CSA Certified |
Packages
1 - UNIT - 1 |