Abbotsford
wrm885b

WIREMOLD 885B Stamped Steel Floor Box

Price $95.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:885B
Documents Documents

Description

Stamped steel floor box. The 880 series floor box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 series brings the power or communication service directly to the workstation. The 880 series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 series is supported by one of the most complete lines of brass, brushed aluminium and non-metallic activations in the industry. Some applications for the 880 series floor box are retail facilities, commercial offices, hotels and financial institutions.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Fully Adjustable
Width 4-13/16 in Depth 2-7/16 in
Cubic Capacity 29.5 in³ Material Stamped Steel
Color Silver Mounting Type Screw On
Series/Model 880 Cable Entry Knockouts
Standards cULus Listed, File E2961 Guide QCIT, Meets Article 314.27(C) of NEC Application For Commercial, Office Use
UPC 786564540397

Packages

1 - UNIT - 1 8 - UNIT - 8