
WIREMOLD 886B Stamped Steel Floor Box
Description
Floor box made of stamped steel. It provides an excellent solution for the low density power or communication requirements in open space areas.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Service Floor Box | Type | Assembled |
Width | 4-13/16 in | Depth | 2-3/4 in |
Cubic Capacity | 39 in³ | Material | Steel |
Mounting Type | Screw-On | Series/Model | 880 |
Cable Entry | Knockouts | Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application | Commercial, Office | UPC | 786564540403 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |