![wrm880m1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/295112758.jpg?preset=medium)
WIREMOLD 880M1 1-Gang Omnibox Series Shallow Steel Floor Box
Description
The 880M1 Omnibox floor box series provides an excellent activation solution for applications where single service is required in open space areas. The 880M1 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions and commercial office buildings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Shallow |
Length | 4-13/16 in | Width | 3-23/32 in |
Depth | 2-15/32 in | Cubic Capacity | 37 in³ |
Number of Gangs | 1 | Material | Steel |
Color | Silver | Mounting Type | In Concrete |
Series/Model | OmniBox | Cable Entry | Through Floor |
Standards | cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC | Application | Commercial, Office |
UPC | 786564221722 |
Packages
1 - UNIT - 1 |