Abbotsford
wrm880s2

WIREMOLD 880S2 Omnibox Series Steel Floor Box

Price $152.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:880S2
Documents Documents

Description

The 880S2 Omnibox floor box series provides an excellent activation solution for applications where single service is required in open space areas. The 880S2 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions and commercial office buildings.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Deep
Length 7-15/16 in Width 4-13/16 in
Depth 3-15/32 in Cubic Capacity 117 in³
Number of Gangs 2 Material Steel
Color Silver Mounting Type In Concrete
Series/Model OmniBox Cable Entry Through Floor
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Commercial, Office
UPC 786564221753

Packages

1 - UNIT - 1