
WIREMOLD 880W1 Legrand Wiremold® 880W1 Series Steel Floor Box
Description
880W1 Series steel floor box. Knockouts for three 1/2 inch, five 3/4 inch and two 1 inch conduits. 53 cubic inch of capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Assembled, Fully Adjustable |
Length | 4-15/16 in | Width | 3-3/4 in |
Depth | 3-7/16 in | Number of Gangs | 1 |
Material | Steel | Color | Black/Brass/Brown/Silver |
Mounting Type | In-Floor | Series/Model | 880W |
Gangable | True | Standards | cULus File E2961 Guide Qcit. Listed, Meets Article 314.27(C) of NEC |
Application | Commercial, Office | UPC | 786564109563 |
Packages
1 - UNIT - 1 |