![wrm880w2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/290107335.jpg?preset=medium)
WIREMOLD 880W2 Legrand Wiremold® 880W2 Series Steel Floor Box
Description
880W2 Series steel floor box. Knockouts for six 1/2 inch, eight 3/4 inch and two 1 inch conduits. 58 cubic inch of capacity in one compartment. 59 cubic inch of capacity in second compartment. Barrier is removable for greater capacity if needed.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Floor Box |
Length | 7-7/8 in | Width | 4-15/16 in |
Depth | 3-7/16 in | Number of Gangs | 2 |
Material | Steel | Color | Silver |
Mounting Type | In Wood | Series/Model | 880W |
Standards | cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC | Application | Commercial, Office |
UPC | 786564109570 |
Packages
1 - UNIT - 1 |