
WIREMOLD 880W3 Series Steel Floor Box
Description
Three-gang floor box. Barrier is removable for greater capacity if needed. 1/2 x 3/4 inch conduit openings. For use with wood floors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | Assembled |
Length | 12 in | Width | 4-15/16 in |
Depth | 3-7/16 in | Number of Gangs | 3 |
Material | Steel | Color | Black/Brass/Brown/Silver |
Mounting Type | In Floor | Series/Model | 880W |
Cable Entry | 1/2 x 3/4 in conduit | Standards | cULus Listed in File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC, cULus Listed, NAFTA, RoHS Compliant |
Application | For Commercial, Office, Wood Floors | UPC | 786564109587 |
Packages
1 - UNIT - 1 |