Abbotsford
wrmdqff20ubk

WIREMOLD DQFF20UBK Field Wired deQuorum™ Single Flip Up Unit with USB, Black

Price $362.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DQFF20UBK
Documents Documents

Description

Field wired unit includes one (1) 20A black tamper-resistant duplex receptacle with two (2) USB ports that provide 3.1A. Comes with a black powder coat finish.FEATURES AND BENEFITS:• Sleek, Attractive Design – Slimmer, lower profile integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens, and offices.• UL Spill Water Protection – Meets or exceeds UL 111 - Outline of Investigation for Multioutlet Assemblies. Eliminates risk of shock or short circuiting due to moisture entering device.• Tamper-Resistant Receptacles – Meets 2011 NEC TamperResistant requirements. Receptacles feature our patented shutter system that prevents the insertion of foreign objects for safety.• USB Charging Capability – Duplex 3.1A USB receptacles provide charging capacity for a wide range of mobile devices.• New Soft Opening Cover Mechanism – Opening and closing the cover is quieter and easier with a more professional feel.• Multiple Cover Finish Options – Durable black powder coat and brushed stainless steel finishes blend with most decors.• Expanded Configuration Options – Accepts full size receptacles which provides expanded custom flexibility. Consult factory for more information.• cULus Listed – Meets UL US and Canadian Safety standards for Multioutlet Assemblies (File E15191, Guide PVGT). Also in compliance with NEC Articles 380 and 406.5(F) for use in work surface or counter top applications.


Sleek, Attractive Design: Slimmer, lower profile integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens, and offices.

UL Spill Water Protection: Meets or exceeds UL 111 - Outline of Investigation for Multioutlet Assemblies. Eliminates risk of shock or short circuiting due to moisture entering device.

Tamper-Resistant Receptacles: Meets 2011 NEC TamperResistant requirements. Receptacles feature our patented shutter system that prevents the insertion of foreign objects for safety.

USB Charging Capability: Duplex 3.1A USB receptacles provide charging capacity for a wide range of mobile devices.

New Soft Opening Cover Mechanism: Opening and closing the cover is quieter and easier with a more professional feel.

Multiple Cover Finish Options: Durable black powder coat and brushed stainless steel finishes blend with most decors.

Expanded Configuration Options: Accepts full size receptacles which provides expanded custom flexibility. Consult factory for more information.

cULus Listed: Meets UL US and Canadian Safety standards for Multioutlet Assemblies (File E15191, Guide PVGT).

Specifications

Brand Name Wiremold Sub Brand deQuorum™
Item Name Single Flip-Up Unit Type Field Wired
Length 5-5/8 in Width 4-3/4 in
Number of Gangs 1 Material Steel
Finish Powder Coated Color Black
Mounting Type Bracket Amperage Rating 20 A
Cable Entry Field Wired Cover Size 4-1/8 x 5 in
Includes (1) 20 A Black Tamper-Resistant Duplex Receptacle, (2) 3.1 A USB Port Standards cULus Listed, CSA Certified, UL Listed
Application Commercial UPC 786776186826

Packages

1 - UNIT - 1