![wrmdqfp20st](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298298922.jpg?preset=medium)
WIREMOLD DQFP20ST Cord Ended Dequorum™ Single Flip-Up Unit
Description
Unit includes one (1) 20A black tamper-resistant duplex receptacle. Unit comes with a 6' (1.83m) cord. Comes with a brushed stainless steel finish.FEATURES AND BENEFITS:• Unit includes one (1) 20A black tamper-resistant duplex receptacle. Unit comes with a 6' (1.83m) cord. Comes with a brushed stainless steel finish.• Sleek, Attractive Design – Slimmer, lower profile integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens, and offices.• UL Spill Water Protection – Meets and exceeds UL1363 standard for relocatable power taps. Eliminates risk of shock or short circuiting due to moisture entering device.• Tamper-Resistant Receptacles – Meets 2011 NEC TamperResistant requirements. Receptacles feature our patented shutter system that prevents the insertion of foreign objects for safety.• USB Charging Capability – Duplex 3.1A USB receptacles provide charging capacity for a wide range of mobile devices.• New Soft Opening Cover Mechanism – Opening and closing the cover is quieter and easier with a more professional feel.• Multiple Cover Finish Options – Durable black powder coat and brushed stainless steel finishes blend with most decors.• Expanded Configuration Options – Accepts full size receptacles which provides expanded custom flexibility. Consult factory for more information.• cULus Listed – Meets UL US and Canadian safety standards for Relocatable Power Taps (File E66421, Guide XBYS) and Mulitoutlet Assemblies (File E15191, Guide PVGT). Also meets NEC Articles 380 and 406.5(E) for use in counter tops.
Specifications
Brand Name | Wiremold | Sub Brand | deQuorum™ |
Item Name | Single Flip Up Table Box | Type | 2-Outlet |
Length | 5-5/8 in | Width | 4-3/4 in |
Depth | 3-1/2 in | Material | Die-Cast Aluminum |
Finish | Brushed Stainless Steel | Color | Silver |
Mounting Type | Thumb Screw | Amperage Rating | 20 A |
Cable Entry | Below | Includes | 20 A Duplex Receptacle |
Standards | File E66421 Guide XYBS, cULus Listed Multi-outlet Assembly E15191 Guide PVGT, Meets Article 380 of NEC Standard | Application | Commercial, Office, Hospitality, Residential |
UPC | 786776184938 |