Abbotsford
wrmrfb2

WIREMOLD RFB2 2-Compartment Single- or Multi-Service Recessed Floor Box

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:RFB2
Documents Documents

Description

The RFB Series Floor Box is a versatile activation solution that provides power and/or communication services to open space areas or directly to the workstation. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new cover series incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication devices. The FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Recessed Floor Box Type Resource RFB Series
Width 8.0 in Depth 14.63 in
Cubic Capacity 100.4 in³ Material Steel
Color Silver Mounting Type Screw-On/Concrete
Cable Entry (2) 1/2 in, (6) 3/4 in, (2) 1 in, (4) 1-1/4 in Knockouts Standards UL File Number E2961, Meets Article 314.27(C) of NEC
Application For Open Space Concrete UPC 786564093367

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok