![wrmrfb4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/295038870.jpg?preset=medium)
WIREMOLD RFB4 Four-Compartment Single- or Multi-Service Recessed Floor Box
Description
Four compartment single or multi-service recessed floor box. Fully adjustable with tunnel compartment and two receptacle brackets. Tunnelling from end power compartment to end power compartment only.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Recessed Floor Box | Type | Resource RFB Series |
Width | 10.0 in | Depth | 12.75 in |
Cubic Capacity | 115.1 in³ | Material | Steel |
Color | Black | Mounting Type | Screw-On/Concrete |
Cable Entry | (1) 1/2 in, (6) 3/4 in, (3) 1 in, (6) 1-1/4 in Knockouts | Standards | UL File Number E2961, Meets Article 314.27(C) of NEC |
Application | For Open Space Concrete | UPC | 786564277507 |
Packages
1 - UNIT - 1 |