
WIREMOLD RFB4-SS Series Four-Compartment Shallow Stamped Steel Combination Box
Description
Four compartment shallow stamped steel combination box. Fully adjustable with tunnel and two receptacle brackets included. Feed through tunnelling to adjacent compartments only. Tunnelling can be set to feed all four compartments from one conduit in a single-service application. Communication brackets not included. All boxes and activations are sold separately.
Specifications
Brand Name | Wiremold | Sub Brand | Resource |
Item Name | Floor Box | Type | 4-Compartment, Assembled, Shallow |
Length | 10 in | Width | 2-7/16 in |
Depth | 13-5/8 in | Cubic Capacity | 93.8 in³ |
Material | Steel | Color | Silver |
Mounting Type | Concrete/Screw-On | Series/Model | RFB |
Cable Entry | (2) 1/2 in, (6) 3/4 in, (8) 1 in Knockout | Standards | cULus Listed in File Number E2961 Guide QCIT, Meets Article 314.27(C) of NEC, cULus Listed, NAFTA, RoHS Compliant |
Application | For Open Space Concrete | UPC | 786564279457 |
Packages
1 - UNIT - 1 |