Abbotsford
wrmrfb6

WIREMOLD RFB6 6-Compartment RFB Series Single or Multi-Service Recessed Floor Box

Price $401.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFB6
Documents Documents

Description

The RFB Series of Floor Boxes from Legrand are versatile activation solutions that provide power, communication and/or Audio Visual services to open space areas or directly to workstations. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new series of cover incorporates TopGuard protection to prevent water, dirt, and debris from entering the power and communication device compartments. FloorPort Activation Covers are UL Listed to U.S. and Canadian safety standards for tile, terrazzo, carpet, and wood floors. The RFB Series has many unique applications, some of which include schools, financial institutions, commercial office buildings, and residences.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Recessed Floor Box Type Floor Box
Width 14.63 in Depth 14.5 in
Cubic Capacity 254 in³ Number of Gangs 6
Material Steel Color Silver
Number of Knockouts 26 Mounting Type Screw-On/Concrete
Series/Model RFB Gangable True
Cable Entry (4) 3/4 in, (10) 1 in, (12) 1-1/4 in Knockout Standards cUL File Number E2961, Meets Article 314.27(C) of NEC
Application For Open Space Concrete Floors UPC 786564059899

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok