Abbotsford
wrmrfba10c55

WIREMOLD RFBA10C55 10-Gang Round Cover Floor Box - Above Grade

Price $639.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA10C55

Description

Your go-to floor box just got better. RFBA Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Round
Length 19.0 in Depth 6.25 in
Number of Gangs 10 Material Steel
Finish Pre-Galvanized Series/Model RFBA
Standards Buy American Act Compliant Application For Commercial, Office Buildings, Financial Institutions, Hospitality and Residential, Schools and Indoor Use
UPC 786564105510

Packages

1 - UNIT - 1