×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
wrmrfba10r55og

WIREMOLD RFBA10R55OG 10-Gang Rectangular Cover Floor Box On-Grade

Price $637.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA10R55OG
Documents Documents

Description

Your go-to floor box just got better. RFBA Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Rectangular
Length 19.0 in Depth 5.5 in
Number of Gangs 10 Material Steel
Finish Pre-Galvanized Series/Model RFBA
Standards Buy American Act Compliant Application For Commercial, Office Buildings, Financial Institutions, Hospitality and Residential, Schools and Indoor Use
UPC 786564105503

Packages

1 - UNIT - 1