Abbotsford
wrmrfba4r25og

WIREMOLD RFBA4R25OG 4-Gang Shallow Floor Box - On Grade

Price $343.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA4R25OG
Documents Documents

Description

Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Indoor, On Grade
Width 11.937 in Depth 2.5 in
Number of Gangs 4 Number of Knockouts 20
Series/Model RFB Cable Entry 1 in
Standards Buy American Compliant Application For Schools, Financial Institutions, Commercial Office Buildings, Hospitality and Residential
UPC 786564105381

Packages

1 - UNIT - 1