
WIREMOLD WMFB1KS2B Legrand Wiremold® WMFB1KS2B Series Single-Gang Floor Box Assembly
Description
Single gang floor box assembly. Includes single gang box, device plate with two openings for communication devices and brass cover with one screw plug. Device Plate: 3 1/8 inch (W) x 4 15/16 inch (L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Box | Type | Floor Box |
Width | 2.125 in | Depth | 3.875 in |
Material | Brass | Color | Brass, Silver |
Cable Entry | Through Floor | Standards | cULus Listed Nonmetallic Outlet Boxes: File E143222 Guide QCMZ. Meets Article 314.27(C) of NEC |
Application | Commercial, Office and Residential Applications | UPC | 786564053965 |
Packages
1 - UNIT - 1 |