
WIREMOLD WMFB1KS4N Series 1-Gang Floor Box Assembly
Description
Single gang floor box assembly. Includes single gang box, 106 adapter with four openings for communication devices and nickel cover with two screw plugs. Device Plate: 3 1/8 inch (W) x 4 15/16 inch (L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Assembly | Type | 4 Keystone Port |
Length | 3-3/4 in | Width | 2-1/8 in |
Depth | 3-7/8 in | Number of Gangs | 1 |
Material | Brass Cover | Finish | Brushed Nickel |
Color | Brass | Mounting Type | Screw-On |
Series/Model | WMFB | Cable Entry | Through Floor |
Standards | cULus Listed, UL File Number E143222, Meets Article 314.27(C) of NEC | Application | Commercial, Office, Residential |
UPC | 786564053996 |
Packages
1 - UNIT - 1 |