
WIREMOLD WMFB1SRKS1N Legrand Wiremold® WMFB1SRKS1N Series Single-Gang Floor Box Assembly
Description
Single gang floor box assembly. Includes single gang box, divider, one 15 A, 125 V receptacle, one opening for communication device and nickel cover with two screw plugs. Device Plate: 3 1/8 inch (W) x 4 15/16 inch (L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Assembly | Type | 1 Keystone Port |
Length | 3-3/4 in | Width | 2-1/8 in |
Depth | 3-7/8 in | Number of Gangs | 1 |
Material | Brass Cover | Finish | Brushed Nickel |
Color | Brass | Mounting Type | Screw-On |
Series/Model | WMFB | Cable Entry | Through Floor |
Includes | (1) Receptacle | Standards | cULus Listed, UL File Number E143222, Meets Article 314.27(C) of NEC |
Application | Commercial, Office, Residential | UPC | 786564054016 |
Packages
1 - UNIT - 1 |