
WIREMOLD WMFB1SRKS1B WMFB1SRKS1B Series Single-Gang Floor Box Assembly
Description
Includes single-gang box, divider, one 15A, 125V receptacle, one opening for communication device, and brass cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L (79mm W x 125mm L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Box | Type | Floor Box |
Width | 2.125 in | Depth | 3.875 in |
Material | Brass | Color | Brass, Silver |
Cable Entry | Through Floor | Standards | cULus Listed Nonmetallic Outlet Boxes: File E143222 Guide QCMZ. Meets Article 314.27(C) of NEC |
Application | Commercial, Office and Residential Applications | UPC | 786564054009 |
Packages
1 - UNIT - 1 |