![wrmwmfb2drks4n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/295037198.jpg?preset=medium)
WIREMOLD WMFB2DRKS4N Dual-Gang Floor Box Assembly
Description
Dual gang floor box assembly. Includes dual gang box, one 15 A tamper resistant duplex receptacle, 106 adapter with four openings for communication devices and nickel cover with four screw plugs. Device Plate: 4 7/8 inch (W) x 5 1/16 inch (L).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Assembly | Type | 2-Outlet, 4 Keystone Port, 15 A Duplex |
Length | 3-3/4 in | Width | 2-1/8 in |
Depth | 3-7/8 in | Number of Gangs | 2 |
Material | Brass Cover | Finish | Brushed Nickel |
Color | Brass | Mounting Type | Screw-On |
Series/Model | WMFB | Cable Entry | Through Floor |
Standards | cULus Listed, UL File Number E143222, Meets Article 314.27(C) of NEC | Application | Commercial, Office, Residential |
UPC | 786564054030 |
Packages
1 - UNIT - 1 |