![tab664ci](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140968477.jpg?preset=medium)
ABB 664 CI Recessed service Floor Box
Description
Multiple-service floor boxes deliver power, communications and data from standard conduit with no exposed service fittings. Ideal for the modern office with workstations that have power, communications and data equipment. Power receptacles and low-voltage connections can be enclosed underfloor in either steel or cast-iron bodies. Four leveling screws enable quick leveling to desired concrete depth. Cover flange self-levels with the finished floor for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Recessed Service Floor Box | Type | Rectangular |
Width | 119.06 mm | Depth | 260.35 mm |
Cubic Capacity | 90 in³ | Material | Steel |
Includes | Duplex Plate | Standards | UL E2969 Listed |
Application | Multiple service floor box that deliver power, communications and data from standard conduit with no exposed service fittings. | UPC | 785991618907 |
Packages
1 - UNIT - 1 | 198 - UNIT = 198 |