ABB 665-CI Recessed service Floor Box
Description
The new STEEL CITY® 665 floor box provides a high-capacity power and data solution for ground-floor installations. This 4-gang recessed-service floor box is ideal for concrete slab-on-grade applications. Removable voltage dividers enable users to customize wiring configurations by feeding two or more adjacent compartments with a single conduit. Aesthetic covers feature a recess to accept floor covering to match the surrounding floor.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Recessed Floor Box | Type | Rectangular |
Cubic Capacity | 126 in³ | Material | Cast Iron |
Standards | UL E2969 | Application | For Office |
UPC | 785991038651 |
Packages
1 - UNIT - 1 |