Abbotsford
tab665sc

ABB 665-SC Steel City® 4-Gang Stamped Steel Box

Price $448.5513 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:665-SC

Description

4-gang recessed service stamped steel iron floor box that delivers power, communications and data from standard conduit with no exposed service fittings, maximum capacity-126 cu.in, • Allows installation of up to 4 device panels in one box, • Feed-through from 4 sides allows installer to feed-through power or data/communication services from any orientation, • Total access area of 126 cu.in. allows for friendly installation of workstation cables, • Overall height of 3 1/2 in. allows for shallow pours when needed, • 28 knockouts provide increased flexibility, (16)-1 1/4 in. and (12)-3/4 in., • 4 leveling screws provide 2-1/2 in. pre-pour adjustment, • Self-leveling covers provide 3/4 in. after-pour adjustment to accommodate different floor cover thicknesses

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Recessed Floor Box Type Square
Length 63.5 mm Width 69.85 mm
Depth 146 mm Cubic Capacity 126 in³
Number of Gangs 4 Material Iron
Number of Knockouts 28 Cable Entry 0.75 in Hub
Includes Bottom Plate Standards UL E2969
Application Ideal for the Modern Office with Workstations That Have Power, Communications and Data Equipment UPC 785991619607

Packages

1 - UNIT - 1 4 - UNIT - 4 90 - UNIT = 90