![tab667sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967102.jpg?preset=medium)
ABB 667-SC 4-Gang Steel City® Recessed Service Floor Box
Description
Recessed floor box design allows for feed-through cabling for power and low-voltage conductors. Provided with leveling legs and base feet, Base feet can be attached to form preventing box movement during concrete pour. Shallow design is ideal for renovations and upper level floor installations.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Floor Box | Type | Recessed Service |
Length | 13 in | Width | 13 in |
Depth | 3 in | Cubic Capacity | 128 in³ |
Number of Gangs | 4 | Material | Stamped Steel |
Finish | Galvanized | Number of Knockouts | 20 |
Mounting Type | Floor | Standards | UL E2969 Listed |
Application | For Modern Office with Workstations That have Power, Communications and Data Equipment | UPC | 785991150957 |
Packages
1 - UNIT - 1 | 54 - UNIT = 54 |