Abbotsford
arlflb5331nl

ARLINGTON INDUSTRIES FLB5331NL 1-Gang Arlington Floor Box Kit with Steel Box and Nickel Cover

Price $110.2371 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FLB5331NL

Description

Floor box kit with single-gang steel box, gaskets, (1) duplex receptacle, gasketed cover, mounting screws. Nickel-plated with two flip lids.

Specifications

Brand Name Arlington Item Name Floor Box Kit
Length 5 in Width 2.9 in
Depth 3.725 in Number of Gangs 1
Material Steel Finish Nickel Plated Cover
Color Nickel Plated Gangable True
Includes 1-Gang Steel Box, Gasketed Metal Cover with Flip Lids, Gaskets, Receptacles and Mounting Screws Standards cULus Listed
Application For New and Existing Floors UPC 018997220202

Packages

1 - UNIT - 1 4 - UNIT - 4