Abbotsford
wrm880m2

WIREMOLD 880M2 2-Gang 880M2 - Omnibox Series Shallow Steel Floor Box

Price $149.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:880M2
Documents Documents

Description

The 880M2 Omnibox floor box series provides an excellent activation solution for applications where single service is required in open space areas. The 880M2 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions and commercial office buildings.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Type Shallow
Length 7-15/16 in Width 4-13/16 in
Depth 2-15/32 in Cubic Capacity 80 in³
Number of Gangs 2 Material Steel
Color Silver Mounting Type In Concrete
Series/Model OmniBox Cable Entry Through Floor
Standards cULus Listed, UL File Number E2961, Meets Article 314.27(C) of NEC Application Commercial, Office
UPC 786564221739

Packages

1 - UNIT - 1