Abbotsford
tab667sc

ABB 667-SC 4-Gang Steel City® Recessed Service Floor Box

Price $642.9293 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:667-SC

Description

Recessed floor box design allows for feed-through cabling for power and low-voltage conductors. Provided with leveling legs and base feet, Base feet can be attached to form preventing box movement during concrete pour. Shallow design is ideal for renovations and upper level floor installations.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Type Recessed Service
Length 13 in Width 13 in
Depth 3 in Cubic Capacity 128 in³
Number of Gangs 4 Material Stamped Steel
Finish Galvanized Number of Knockouts 20
Mounting Type Floor Standards UL E2969 Listed
Application For Modern Office with Workstations That have Power, Communications and Data Equipment UPC 785991150957

Packages

1 - UNIT - 1 54 - UNIT = 54