WIREMOLD 525F 525 Series Four-Piece Power Service Fitting, Silver
Description
Duplex opening one side. Receptacle not included. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Service Fitting | Type | 525 Series Service Fittings |
Length | 4-7/16 in | Width | 3-1/8 in |
Depth | 3 in | Material | Aluminum |
Color | Silver | Mounting Type | Screw-On |
Cable Entry | Through Floor | For Use With | 525 Series Floor Box |
Standards | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC | Application | Commercial, Office |
UPC | 786564015017 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |