
WIREMOLD 817B 1-Gang Omnibox Rectangular Brass Carpet/Tile Flange
Description
Flange one gang brass combination carpet and tile flange. Accepts Ortronics MAB6TJ TracJack and MAB3S2 series II and Wiremold CM series open system adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminium flanges come with bevelled edges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Carpet and Tile Flange | Type | Rectangular, Combination |
Length | 5.06 in | Width | 6.08 in |
Depth | 6.0 in | Number of Gangs | 1 |
Material | Brass | Color | Brass |
Mounting Type | Screw-On | Cable Entry | Through Floor |
For Use With | OmniBox Series Floor Box | Standards | cULus Listed, Meets Section 314.27 of NEC |
Application | Commercial, Office | UPC | 786564524199 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |